Alkaline Battery For Use With MX6
Mfr # 17131046-3
Zoro # G6474711
product price: $441.99
/ea
Free Shipping & Returns
Key Features
For Use With
MX6 iBird
Color
Black
Voltage
4.5V DC
Battery Life
10.5 hr
Battery Chemistry
Alkaline
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17131046-3
Zoro #
G6474711
UPC #
-
Country of Origin
United States
Dimensions
Height
1"
Width
3"
Battery Size
AA
For Battery Size
AA
Details
Item
Battery Pack
For Use With
MX6 iBird
Color
Black
Voltage
4.5V DC
Battery Life
10.5 hr
Battery Chemistry
Alkaline
Standards
ATEX, CSA Certified, GOST-R, IECEX, INMETRO, KOSHA, UL Listed
Features
10.5 Hr
For Battery Chemistry
Alkaline
Output Voltage
4.5V DC
Series
MX6 iBrid
Description
Battery Pack, Product Type Battery Pack, Series MX6 iBrid, For Battery Chemistry Alkaline, Battery Size AA, For Use With MX6 iBird, Output Voltage 4.5V DC, Battery Life 10.5 hr, Standards ATEX, CSA Certified, GOST-R, IECEX, INMETRO, KOSHA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.