Base, For Radius BZ1
- Mfr # 18109431-11
- Zoro # G6140149
product price:Â
$
7,094.99
/ea
Free Shipping & Returns
Key Features
For Use With
SafeCore Gas Detectors
Length
11.5 in
Status Indicator
LED
Shut Off
Manual
Temp. Range
-20 Degrees to 55 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18109431-11
- Zoro #
- G6140149
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 11.5 in
- Cylinder Size
- 34/58/103L
- Width
- 11 1/2 in
- Height
- 21 1/2 in
- Overall Height
- 21.5 in
- Overall Width
- 11.5 in
- Overall Length
- 11.5 in
- Wire Rope Length
- 11.5 in
- Fits Chest Size
- Automatic Instrument Calibration, Diagnostics, Record Keeping, Without Safe Core
Description
Base, Product Type Base, Series Radius(R) BZ1, Features Automatic Instrument Calibration, Diagnostics, Record Keeping, Without Safe Core, For Use With SafeCore Gas Detectors, Includes Charger, Material Plastic, Overall Height 21.5 in, Overall Length 11.5 in, Overall Width 11.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.