Zoro Homepage

Battery Charger, 120VAC

  • Mfr # 18107136

  • Zoro # G7119052


product price: $899.99
/ea
Free Shipping & Returns

Key Features

Features
5-Unit Charger
For Use With
Mfr. No. MX6
Overall Width
7.25 in
Overall Height
2 in
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18107136
Zoro #
G7119052
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
7.25 in
Overall Height
2 in
Height
2 in
Length
15 in
Width
7 1/4 in
Overall Length
15 in

Details

Item
Battery Charger
Features
5-Unit Charger
For Use With
Mfr. No. MX6
Input Voltage
120V AC
Status Indicator
LED
Product Type
Battery Charger
Series
MX6 iBrid
For Number of Units
5
Operating Voltage
120V AC
Voltage
120V AC

Description

Battery Charger, Product Type Battery Charger, Features 5-Unit Charger, Series MX6 iBrid, For Number of Units 5, For Use With Mfr. No. MX6, Operating Voltage 120V AC, Overall Height 2 in, Overall Length 15 in, Overall Width 7.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.