Zoro Homepage

Battery Charger, 120VAC

  • Mfr # 18108191

  • Zoro # G8541181


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Features
Charges Up to One Unit
For Use With
Mfr. No. 18108630-000, Mfr. No. VTS-K1231100101, Mfr. No. VTS-K1231101101, Mfr. No. VTS-K1232100101, Mfr. No. VTS-K1232101101, Mfr. No. VTS-K1232110101, Mfr. No. VTS-K1232111101, Mfr. No. VTS-K5232100101, Mfr. No. VTS-K5232101101, Mfr. No. VTS-K5232110101
Input Voltage
120V AC
Product Type
Battery Charger
For Battery Chemistry
Lithium Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18108191
Zoro #
G8541181
UPC #
-
Country of Origin
Malaysia

Details

Item
Battery Charger
Features
Charges Up to One Unit
For Use With
Mfr. No. 18108630-000, Mfr. No. VTS-K1231100101, Mfr. No. VTS-K1231101101, Mfr. No. VTS-K1232100101, Mfr. No. VTS-K1232101101, Mfr. No. VTS-K1232110101, Mfr. No. VTS-K1232111101, Mfr. No. VTS-K5232100101, Mfr. No. VTS-K5232101101, Mfr. No. VTS-K5232110101
Input Voltage
120V AC
Product Type
Battery Charger
For Battery Chemistry
Lithium Ion
For Number of Units
1
Series
Ventis MX4, Ventis Pro17
Battery Chemistry
Lithium Ion
Operating Voltage
120V AC
Voltage
120V AC

Description

Battery Charger, Product Type Battery Charger, Features Charges Up to One Unit, Series Ventis MX4, Ventis Pro17, For Battery Chemistry Lithium Ion, For Number of Units 1, For Use With Mfr. No. 18108630-000, Mfr. No. VTS-K1231100101, Mfr. No. VTS-K1231101101, Mfr. No. VTS-K1232100101, Mfr. No. VTS-K1232101101, Mfr. No. VTS-K1232110101, Mfr. No. VTS-K1232111101, Mfr. No. VTS-K5232100101, Mfr. No. VTS-K5232101101, Mfr. No. VTS-K5232110101, Operating Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.