Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Charger, 12VDC

  • Mfr # 18107011

  • Zoro # G6797883


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Features
Charges Up to One Unit, LED Status Indicator, Vehicle Cigarette Lighter Style Plug End
For Use With
Mfr. No. MX6
Overall Width
2.25 in
Overall Height
2 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18107011
Zoro #
G6797883
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2.25 in
Overall Height
2 in
Height
2 in
Width
2 1/4 in
Length
4 in
Overall Length
4 in

Details

Item
Battery Charger
Features
Charges Up to One Unit, LED Status Indicator, Vehicle Cigarette Lighter Style Plug End
For Use With
Mfr. No. MX6
Input Voltage
12V DC
Status Indicator
LED
Product Type
Battery Charger
For Number of Units
1
Series
MX6 iBrid
Voltage
12V DC
Operating Voltage
12V DC

Description

Battery Charger, Product Type Battery Charger, Features Charges Up to One Unit, LED Status Indicator, Vehicle Cigarette Lighter Style Plug End, Series MX6 iBrid, For Number of Units 1, For Use With Mfr. No. MX6, Operating Voltage 12V DC, Overall Height 2 in, Overall Length 4 in, Overall Width 2.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.