Battery Charger, 12VDC
Mfr # 18108651
Zoro # G6099554
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Features
Single-Unit Automotive Charger
For Use With
Mfr. No. 18108631-00, Mfr. No. VTS-K1231100101, Mfr. No. VTS-K1231101101, Mfr. No. VTS-K1232100101, Mfr. No. VTS-K1232101101, Mfr. No. VTS-K1232110101, Mfr. No. VTS-K1232111101, Mfr. No. VTS-K5232100101, Mfr. No. VTS-K5232101101, Mfr. No. VTS-K5232110101
Input Voltage
12V DC
Product Type
Vehicle Battery Charger
Battery Chemistry
Lithium Ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18108651
Zoro #
G6099554
UPC #
-
Country of Origin
Malaysia
Details
Item
Vehicle Battery Charger
Features
Single-Unit Automotive Charger
For Use With
Mfr. No. 18108631-00, Mfr. No. VTS-K1231100101, Mfr. No. VTS-K1231101101, Mfr. No. VTS-K1232100101, Mfr. No. VTS-K1232101101, Mfr. No. VTS-K1232110101, Mfr. No. VTS-K1232111101, Mfr. No. VTS-K5232100101, Mfr. No. VTS-K5232101101, Mfr. No. VTS-K5232110101
Input Voltage
12V DC
Product Type
Vehicle Battery Charger
Battery Chemistry
Lithium Ion
For Battery Chemistry
Lithium Ion
For Number of Units
1
Series
Ventis MX4, Ventis Pro19
Voltage
12V DC
Operating Voltage
12V DC
Description
Vehicle Battery Charger, Product Type Vehicle Battery Charger, Features Single-Unit Automotive Charger, Series Ventis MX4, Ventis Pro19, For Battery Chemistry Lithium Ion, For Number of Units 1, For Use With Mfr. No. 18108631-00, Mfr. No. VTS-K1231100101, Mfr. No. VTS-K1231101101, Mfr. No. VTS-K1232100101, Mfr. No. VTS-K1232101101, Mfr. No. VTS-K1232110101, Mfr. No. VTS-K1232111101, Mfr. No. VTS-K5232100101, Mfr. No. VTS-K5232101101, Mfr. No. VTS-K5232110101, Operating Voltage 12V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.