Shop INDUSTRIAL SCIENTIFIC
See all product information
Create Account
Battery Pack, Lithium Ion
- Mfr # 17148313-2
- Zoro # G6718661
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
For Use With
Ventis MX4, Ventis Pro6
Standards
ATEX, CSA Certified, EAC (GOST-R-GOST-K), IECEX, UL Listed
Color
Black
Operating Temp. Range
-4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
Battery Type
Extended Range Li-Ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17148313-2
- Zoro #
- G6718661
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Battery Pack
- For Use With
- Ventis MX4, Ventis Pro6
- Standards
- ATEX, CSA Certified, EAC (GOST-R-GOST-K), IECEX, UL Listed
- Color
- Black
- Operating Temp. Range
- -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
- Battery Type
- Extended Range Li-Ion
- Battery Life
- 20 hr
- Voltage
- 3.7V DC
- Product Type
- Battery Pack
- Operating Temperature - Minimum
- -4 Degrees F
- For Battery Chemistry
- Lithium Ion
- Series
- Ventis MX4, Ventis Pro6
- Battery Chemistry
- Lithium Ion
- Operating Temperature - Maximum
- 122 Degrees F
- Output Voltage
- 3.7V DC
- Compatible Manufacturer Part Number
- 17148313-2
- Compatible Product Type
- Ventis MX4, Ventis Pro6
Description
Battery Pack, Product Type Battery Pack, Series Ventis MX4, Ventis Pro6, For Battery Chemistry Lithium Ion, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, For Use With Ventis MX4, Ventis Pro6, Output Voltage 3.7V DC, Battery Life 20 hr, Standards ATEX, CSA Certified, EAC (GOST-R-GOST-K), IECEX, UL Listed
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.