Battery Pack, Lithium Ion
- Mfr # VTSB-411
- Zoro # G4842859
product price:Â
$
401.99
/ea
Free Shipping & Returns
Key Features
For Use With
Ventis MX4, Ventis Pro8
Color
Orange
Voltage
3.7V DC
Battery Life
18 hr
Operating Temp. Range
-40 Degrees to 122 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VTSB-411
- Zoro #
- G4842859
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Orange, Slim
Details
- Item
- Battery Pack
- For Use With
- Ventis MX4, Ventis Pro8
- Color
- Orange
- Voltage
- 3.7V DC
- Battery Life
- 18 hr
- Operating Temp. Range
- -40 Degrees to 122 Degrees F
- Standards
- UL/CSA/ATEX/IECEX
- Features
- Orange, Slim
- Operating Temperature - Minimum
- -40 Degrees F
- Output Voltage
- 3.7V DC
- For Battery Chemistry
- Lithium Ion
- Operating Temperature - Maximum
- 122 Degrees F
- Series
- Ventis MX4, Ventis Pro8
- Battery Chemistry
- Lithium Ion
- Product Type
- Battery Pack
- Compatible Manufacturer Part Number
- VTSB-411
- Compatible Product Type
- Ventis MX4, Ventis Pro8
Description
Battery Pack, Product Type Battery Pack, Features Orange, Slim, Series Ventis MX4, Ventis Pro8, For Battery Chemistry Lithium Ion, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -40 Degrees F, For Use With Ventis MX4, Ventis Pro8, Output Voltage 3.7V DC, Battery Life 18 hr, Standards UL/CSA/ATEX/IECEX
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.