Beacon, For Ventis Pro5
- Mfr # 18109491
- Zoro # G8485368
product price:Â
$
522.99
/ea
Free Shipping & Returns
Key Features
For Use With
Ventis Pro5
Length
1.66 in
Height
5 33/64 in
Power Source
Battery
Features
Automatic Location Assignment, Wireless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18109491
- Zoro #
- G8485368
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1.66 in
- Height
- 5 33/64 in
- Width
- 3 9/16 in
- Depth
- 3 5/16 in
- Overall Depth
- 3.31 in
- Overall Width
- 3.56 in
- Overall Length
- 1.66 in
- Overall Height
- 5.52 in
- Wire Rope Length
- 1.66 in
- Fits Chest Size
- Automatic Location Assignment, Wireless
Details
- Item
- Beacon
- For Use With
- Ventis Pro5
- Power Source
- Battery
- Features
- Automatic Location Assignment, Wireless
- Status Indicator
- LED
- Includes
- Drywall Anchors, Instruction Card, Screws
- Series
- Ventis Pro5
- Product Type
- Beacon
- Compatible Manufacturer Part Number
- iAssign Beacon
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Compatible Product Type
- Ventis Pro5
Description
Beacon, Product Type Beacon, Series Ventis(R) Pro5, Features Automatic Location Assignment, Wireless, Overall Depth 3.31 in, For Use With Ventis Pro5, Includes Drywall Anchors, Instruction Card, Screws, Overall Height 5.52 in, Overall Length 1.66 in, Overall Width 3.56 in, Power Source Battery
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.