Boot, 11-1/2" L, Durable Design
Mfr # 18109448
Zoro # G6140036
product price: $251.99
/ea
Free Shipping & Returns
Key Features
For Use With
18109396-ABC
Length
11 1/2 in
Power Source
No
Status Indicator
No
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18109448
Zoro #
G6140036
UPC #
-
Country of Origin
United States
Dimensions
Length
11 1/2 in
Width
11 1/2 in
Height
3 in
Exterior Height
3 in
Exterior Width
11.5 in
Exterior Length
11.5 in
Details
Item
Protective Case
For Use With
18109396-ABC
Power Source
No
Status Indicator
No
Industry Type
Healthcare
Features
Durable Design
Series
Radius BZ1
Description
Protective Case, Product Type Protective Case, Series Radius BZ1, For Use With 18109396-ABC, Exterior Height 3 in, Exterior Length 11.5 in, Exterior Width 11.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.