Shop INDUSTRIAL SCIENTIFIC
See all product information
Create Account
Cable, For Radius BZ1
- Mfr # 17156261
- Zoro # G6140121
product price:Â
$
946.99
/ea
Free Shipping & Returns
Key Features
For Use With
Radius BZ1
Length
164 in
Features
Durable Design
Status Indicator
No
Industry Type
Healthcare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17156261
- Zoro #
- G6140121
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 164 in
- Diameter
- 1/4 in
- Overall Length
- 164 in
- Outside Diameter
- 0.25 in
- Wire Rope Length
- 164 in
Details
- Item
- Cable
- For Use With
- Radius BZ1
- Features
- Durable Design
- Status Indicator
- No
- Industry Type
- Healthcare
- Power Source
- Manual/Non-Powered
- Product Type
- Cable
- Series
- Radius(R) BZ1
- Compatible Manufacturer Part Number
- 17156261
- Power Source - TS Only
- Manual/Non-Powered
- Power Source - old
- Manual/Non-Powered
- Compatible Product Type
- Radius BZ1
Description
Cable, Product Type Cable, Series Radius(R) BZ1, Outside Diameter 0.25 in, For Use With Radius BZ1, Overall Length 164 in, Power Source Manual/Non-Powered
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.