Zoro Homepage

Calibration Gas, 103L Cylinder Cap.

  • Mfr # 18106153

  • Zoro # G6474782


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Cylinder Height
14.25 in
Max. Pressure
1,000 psi
Gas Name
Carbon Dioxide
Cylinder Material
Aluminum
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18106153
Zoro #
G6474782
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Height
14.25 in
Cylinder Dia.
3 1/2 in
Cylinder Diameter
3.5 in

Details

Item
Calibration Gas
Max. Pressure
1,000 psi
Gas Name
Carbon Dioxide
Cylinder Material
Aluminum
Calibration Certificate
NIST
Cylinder Capacity
103 L
Gas Mixture
Carbon Dioxide 1,000 ppm
Background Gas
Nitrogen
Product Type
Calibration Gas
Operating Pressure - Maximum
1,000 psi
For Use With
Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244
Chemical Formula
CO2
Gas Type
Carbon Dioxide
CAS Number
124-38-9
Standards
ADR Compliant
Outlet Connection Gender
Male
Container Type
Cylinder

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.5 in, Cylinder Height 14.25 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Carbon Dioxide 1,000 ppm, Gas Type Carbon Dioxide, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula CO2, CAS Number 124-38-9, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum, Standards ADR Compliant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.