Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibration Gas, 58L, 1000 psi, NIST

  • Mfr # 18105262

  • Zoro # G6474116


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Cylinder Height
14.25 in
Cylinder Material
Aluminum
Background Gas
Nitrogen
Gas Name
Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
Cylinder Dia.
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18105262
Zoro #
G6474116
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Height
14.25 in
Cylinder Dia.
3 1/2 in
Cylinder Diameter
3.5 in

Details

Item
Calibration Gas
Cylinder Material
Aluminum
Background Gas
Nitrogen
Gas Name
Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
Max. Pressure
1,000 psi
Cylinder Capacity
58 L
Gas Mixture
Carbon Monoxide 50 ppm, Hydrogen Sulfide 25 ppm, Methane (50% LEL), Oxygen 20.9%
Calibration Certificate
NIST
Operating Pressure - Maximum
1,000 psi
Outlet Connection Gender
Male
For Use With
Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244
Chemical Formula
CH4, CO, H2S, O2
Product Type
Calibration Gas
Container Type
Cylinder
Standards
ADR Compliant
Gas Type
Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
CAS Number
630-08-0, 74-82-8, 7782-44-7, 7783-06-4

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.25 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Carbon Monoxide 50 ppm, Hydrogen Sulfide 25 ppm, Methane (50 Percent LEL), Oxygen 20.9 Percent, Gas Type Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula CH4, CO, H2S, O2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.