Calibration Gas, Carbon Dioxide, Carbon Monoxide, Oxygen, Pentane, 103 L, 5/8 in-18 UNF Connection

  • Mfr # 18109176

  • Zoro # G7535108


product price:  $265.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Dioxide, Carbon Monoxide, Oxygen, Pentane
Cylinder Capacity
103 L
Gas Mixture
Carbon Dioxide 2.5%, Carbon Monoxide 100 ppm, Oxygen 18%, Pentane (25% LEL)
Max. Pressure
1,020 psi
Cylinder Dia.
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18109176
Zoro #
G7535108
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/4 in
Cylinder Height
14 in
Connection Size
5/8 in-18 UNF
Cylinder Diameter
3.25 in
Outlet Connection Size
5/8"-18

Details

Item
Calibration Gas
Gas Name
Carbon Dioxide, Carbon Monoxide, Oxygen, Pentane
Cylinder Capacity
103 L
Gas Mixture
Carbon Dioxide 2.5%, Carbon Monoxide 100 ppm, Oxygen 18%, Pentane (25% LEL)
Max. Pressure
1,020 psi
Background Gas
Nitrogen
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244
Chemical Formula
C5H12, CO, CO2, O2
Gas Type
Carbon Dioxide, Carbon Monoxide, Oxygen, Pentane
Standards
ADR Compliant
Container Type
Cylinder
Product Type
Calibration Gas
CAS Number
109-66-0, 124-38-9, 630-08-0, 7782-44-7
Outlet Connection Gender
Male
Operating Pressure - Maximum
1,020 psi
Outlet Connection Type
UNF

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.25 in, Cylinder Height 14 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Carbon Dioxide 2.5 Percent, Carbon Monoxide 100 ppm, Oxygen 18 Percent, Pentane (25 Percent LEL), Gas Type Carbon Dioxide, Carbon Monoxide, Oxygen, Pentane, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula C5H12, CO, CO2, O2

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.