Calibration Gas, Carbon Monoxide, 103 L, 5/8 in-18 UNF threaded collar Connection, +/-5% Accuracy

  • Mfr # 18102230

  • Zoro # G7529185


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Monoxide
Cylinder Capacity
103 L
Gas Mixture
Carbon Monoxide 50 ppm
Max. Pressure
1,020 psi
Cylinder Dia.
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18102230
Zoro #
G7529185
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/4 in
Cylinder Height
14 in
Connection Size
5/8 in-18 UNF threaded collar
Outlet Connection Size
5/8"-18
Cylinder Diameter
3.25 in

Details

Item
Calibration Gas
Gas Name
Carbon Monoxide
Cylinder Capacity
103 L
Gas Mixture
Carbon Monoxide 50 ppm
Max. Pressure
1,020 psi
Background Gas
Nitrogen
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244
Standards
ADR Compliant
Gas Type
Carbon Monoxide
Chemical Formula
CO
Product Type
Calibration Gas
Outlet Connection Gender
Male
Outlet Connection Type
UNF
Operating Pressure - Maximum
1,020 psi
Container Type
Cylinder
CAS Number
630-08-0

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.25 in, Cylinder Height 14 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Carbon Monoxide 50 ppm, Gas Type Carbon Monoxide, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula CO, CAS Number 630-08-0, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products