Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, 5.8 L, CGA C-10 Connection

  • Mfr # 18109577

  • Zoro # G7530996


product price: $1,147.99
/pk 6, $191.33/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
Cylinder Capacity
5.8 L
Gas Mixture
Carbon Monoxide 100 ppm, Hydrogen Sulfide 75 ppm, Methane (25% LEL), Oxygen 15%
Max. Pressure
1,200 psi
Cylinder Dia.
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18109577
Zoro #
G7530996
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
1 7/8 in
Cylinder Height
3.84 in
Connection Size
CGA C-10
Cylinder Diameter
1.88 in

Details

Item
Calibration Gas
Gas Name
Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
Cylinder Capacity
5.8 L
Gas Mixture
Carbon Monoxide 100 ppm, Hydrogen Sulfide 75 ppm, Methane (25% LEL), Oxygen 15%
Max. Pressure
1,200 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum
Accuracy
+/-10%
Calibration Certificate
Certificate of Analysis Included
For Use With
Mfr. No. 09565
Chemical Formula
CH4, CO, H2S, O2
Gas Type
Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
CAS Number
630-08-0, 74-82-8, 7782-44-7, 7783-06-4
Operating Pressure - Maximum
1,200 psi
Outlet Connection Gender
Male
Product Type
Calibration Gas
Container Type
Cylinder
Outlet Connection Type
C-10

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 5.8 L, Cylinder Diameter 1.88 in, Cylinder Height 3.84 in, For Use With Mfr. No. 09565, Gas Mixture Carbon Monoxide 100 ppm, Hydrogen Sulfide 75 ppm, Methane (25 Percent LEL), Oxygen 15 Percent, Gas Type Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula CH4, CO, H2S, O2, CAS Number 630-08-0, 74-82-8, 7782-44-7, 7783-06-4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.