Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, 650 L, +/-5% Accuracy

  • Mfr # 18109193

  • Zoro # G7460250


product price: $2,277.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
Cylinder Capacity
650 L
Gas Mixture
Carbon Monoxide 250 ppm, Hydrogen Sulfide 25 ppm, Methane (50% LEL) 2.5%, Oxygen 18%
Max. Pressure
1,600 psi
Cylinder Dia.
6 9/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18109193
Zoro #
G7460250
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
6 9/10 in
Cylinder Height
19.9 in
Connection Size
5/8 in-18 UNF
Outlet Connection Size
5/8"-18
Cylinder Diameter
6.9 in

Details

Item
Calibration Gas
Gas Name
Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
Cylinder Capacity
650 L
Gas Mixture
Carbon Monoxide 250 ppm, Hydrogen Sulfide 25 ppm, Methane (50% LEL) 2.5%, Oxygen 18%
Max. Pressure
1,600 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
Mfr. No. 03382, Mfr. No. 03556, Mfr. No. 05858, Mfr. No. 09242
Standards
ADR Compliant
Chemical Formula
CH4, CO, H2S, O2
Gas Type
Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
Container Type
Cylinder
CGA Number
CGA 330
Operating Pressure - Maximum
1,600 psi
Product Type
Calibration Gas
Outlet Connection Gender
Female
CAS Number
630-08-0, 74-82-8, 7782-44-7, 7783-06-4
Outlet Connection Type
UNF

Description

Calibration Gas, CGA Number CGA 330, Container Type Cylinder, Cylinder Capacity 650 L, Cylinder Diameter 6.9 in, Cylinder Height 19.9 in, For Use With Mfr. No. 03382, Mfr. No. 03556, Mfr. No. 05858, Mfr. No. 09242, Gas Mixture Carbon Monoxide 250 ppm, Hydrogen Sulfide 25 ppm, Methane (50 Percent LEL) 2.5 Percent, Oxygen 18 Percent, Gas Type Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Outlet Connection Gender Female, Product Type Calibration Gas, Chemical Formula CH4, CO, H2S, O2

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products