Calibration Gas, Carbon Monoxide, Oxygen, Pentane, 34 L, CGA 600 Connection, +/-5% Accuracy

  • Mfr # 18109190
  • Zoro # G7527749
product price: 
$
79.89
/ea

Key Features

Gas Name
Carbon Monoxide, Oxygen, Pentane
Cylinder Capacity
34 L
Gas Mixture
Carbon Monoxide 100 ppm, Oxygen 18%, Pentane (25% LEL)
Max. Pressure
500 psi
Cylinder Dia.
2 9/10 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18109190
Zoro #
G7527749
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 9/10 in
Cylinder Height
11 in
Connection Size
CGA 600
Cylinder Diameter
2.9 in

Details

Item
Calibration Gas
Gas Name
Carbon Monoxide, Oxygen, Pentane
Cylinder Capacity
34 L
Gas Mixture
Carbon Monoxide 100 ppm, Oxygen 18%, Pentane (25% LEL)
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
Mfr. No. 00933, Mfr. No. 03564, Mfr. No. 05866, Mfr. No. 09243
Gas Type
Carbon Monoxide, Oxygen, Pentane
Chemical Formula
C5H12, CO, O2
Product Type
Calibration Gas
Operating Pressure - Maximum
500 psi
CGA Number
CGA 660
Container Type
Cylinder
Outlet Connection Gender
Female
CAS Number
109-66-0, 630-08-0, 7782-44-7
Standards
ADR Compliant
Compatible Manufacturer Part Number
00933, 03564, 05866, 09243
Compatible Product Type
Mfr. No. 00933, Mfr. No. 03564, Mfr. No. 05866, Mfr. No. 09243

Description

Calibration Gas, CGA Number CGA 660, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 11 in, For Use With Mfr. No. 00933, Mfr. No. 03564, Mfr. No. 05866, Mfr. No. 09243, Gas Mixture Carbon Monoxide 100 ppm, Oxygen 18 Percent, Pentane (25 Percent LEL), Gas Type Carbon Monoxide, Oxygen, Pentane, Outlet Connection Gender Female, Product Type Calibration Gas, Chemical Formula C5H12, CO, O2, CAS Number 109-66-0, 630-08-0, 7782-44-7, Accuracy +/-5 Percent

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews