Calibration Gas, Carbon Monoxide, Oxygen, Pentane, 552 L, CGA 590 Connection, +/-5% Accuracy

  • Mfr # 18109161

  • Zoro # G7525798


product price:  $502.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Monoxide, Oxygen, Pentane
Cylinder Capacity
552 L
Gas Mixture
Carbon Monoxide 100 ppm, Oxygen 18%, Pentane (25% LEL)
Max. Pressure
2,200 psi
Cylinder Dia.
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18109161
Zoro #
G7525798
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
4 1/2 in
Cylinder Height
20.75 in
Connection Size
CGA 590
Cylinder Diameter
4.5 in

Details

Item
Calibration Gas
Gas Name
Carbon Monoxide, Oxygen, Pentane
Cylinder Capacity
552 L
Gas Mixture
Carbon Monoxide 100 ppm, Oxygen 18%, Pentane (25% LEL)
Max. Pressure
2,200 psi
Background Gas
Nitrogen
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
Mfr. No. 02260, Mfr. No. 03549, Mfr. No. 05833, Mfr. No. 09241
Gas Type
Carbon Monoxide, Oxygen, Pentane
Chemical Formula
C5H12, CO, O2
Product Type
Calibration Gas
Operating Pressure - Maximum
2,200 psi
CGA Number
CGA 590
Container Type
Cylinder
Outlet Connection Gender
Male
CAS Number
109-66-0, 630-08-0, 7782-44-7

Description

Calibration Gas, CGA Number CGA 590, Container Type Cylinder, Cylinder Capacity 552 L, Cylinder Diameter 4.5 in, Cylinder Height 20.75 in, For Use With Mfr. No. 02260, Mfr. No. 03549, Mfr. No. 05833, Mfr. No. 09241, Gas Mixture Carbon Monoxide 100 ppm, Oxygen 18 Percent, Pentane (25 Percent LEL), Gas Type Carbon Monoxide, Oxygen, Pentane, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula C5H12, CO, O2, CAS Number 109-66-0, 630-08-0, 7782-44-7, Accuracy +/-5 Percent

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products