Calibration Gas, Chlorine, 58 L, 1,000 psi Max. Pressure

  • Mfr # 18103697

  • Zoro # G301052347


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Chlorine
Cylinder Capacity
58 L
Max. Pressure
1,000 psi
Cylinder Dia.
3 1/2 in
Cylinder Height
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18103697
Zoro #
G301052347
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/2 in
Cylinder Height
14.25 in
Cylinder Diameter
3.5 in

Details

Item
Calibration Gas
Gas Name
Chlorine
Cylinder Capacity
58 L
Gas Mixture
Chlorine 5 ppm
Max. Pressure
1,000 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum
Calibration Certificate
NIST
For Use With
Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244
Standards
ADR Compliant
Chemical Formula
CL2
Gas Type
Chlorine
CAS Number
7782-50-5
Outlet Connection Gender
Male
Operating Pressure - Maximum
1,000 psi
Product Type
Calibration Gas
Container Type
Cylinder

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.25 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Chlorine 5 ppm, Gas Type Chlorine, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula CL2, CAS Number 7782-50-5, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum, Standards ADR Compliant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products