Calibration Gas Cylinder, 103L
Mfr # 1810-2163
Zoro # G0210385
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Gas Name
Carbon Monoxide
Cylinder Capacity
103 L
Gas Mixture
Carbon Monoxide 100 ppm
Cylinder Height
14 in
Background Gas
Nitrogen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1810-2163
Zoro #
G0210385
UPC #
-
Country of Origin
United States
Dimensions
Cylinder Height
14 in
Cylinder Diameter
3.25 in
Details
Item
Calibration Gas
Gas Name
Carbon Monoxide
Cylinder Capacity
103 L
Gas Mixture
Carbon Monoxide 100 ppm
Background Gas
Nitrogen
For Use With
Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244
Chemical Formula
CO
Standards
ADR Compliant
Gas Type
Carbon Monoxide
Outlet Connection Gender
Male
CAS Number
630-08-0
Product Type
Calibration Gas
Container Type
Cylinder
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.25 in, Cylinder Height 14 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Carbon Monoxide 100 ppm, Gas Type Carbon Monoxide, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula CO, CAS Number 630-08-0, Background Gas Nitrogen, Standards ADR Compliant
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.