Calibration Gas Cylinder
Mfr # 18102153
Zoro # G0210412
product price: $650.99
/ea
Free Shipping & Returns
Key Features
Gas Name
Nitric Oxide
Cylinder Capacity
58 L
Gas Mixture
Nitric Oxide 25 ppm
Cylinder Height
14.25 in
Background Gas
Nitrogen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18102153
Zoro #
G0210412
UPC #
-
Country of Origin
United States
Dimensions
Cylinder Height
14.25 in
Cylinder Diameter
3.5 in
Details
Item
Calibration Gas
Gas Name
Nitric Oxide
Cylinder Capacity
58 L
Gas Mixture
Nitric Oxide 25 ppm
Background Gas
Nitrogen
For Use With
Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244
Gas Type
Nitric Oxide
CAS Number
10102-43-9
Chemical Formula
NO
Container Type
Cylinder
Product Type
Calibration Gas
Standards
ADR Compliant
Outlet Connection Gender
Male
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.25 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Nitric Oxide 25 ppm, Gas Type Nitric Oxide, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula NO, CAS Number 10102-43-9, Background Gas Nitrogen, Standards ADR Compliant
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.