Calibration Gas Cylinder, 58L
Mfr # 1810-2222
Zoro # G0210367
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Gas Name
Sulfur Dioxide
Cylinder Capacity
58 L
Gas Mixture
Sulfur Dioxide 5 ppm
Cylinder Height
14.25 in
Background Gas
Nitrogen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1810-2222
Zoro #
G0210367
UPC #
-
Country of Origin
United States
Dimensions
Cylinder Height
14.25 in
Cylinder Diameter
3.5 in
Details
Item
Calibration Gas
Gas Name
Sulfur Dioxide
Cylinder Capacity
58 L
Gas Mixture
Sulfur Dioxide 5 ppm
Background Gas
Nitrogen
For Use With
Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244
Gas Type
Sulfur Dioxide
Chemical Formula
SO2
Standards
ADR Compliant
Outlet Connection Gender
Male
Container Type
Cylinder
CAS Number
7446-09-5
Product Type
Calibration Gas
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.25 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Sulfur Dioxide 5 ppm, Gas Type Sulfur Dioxide, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula SO2, CAS Number 7446-09-5, Background Gas Nitrogen, Standards ADR Compliant
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.