Zoro Homepage

Calibration Gas Cylinder, 58L

  • Mfr # 18102154

  • Zoro # G0210428


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Hydrogen Chloride
Cylinder Capacity
58 L
Gas Mixture
Hydrogen Chloride 10 ppm
Cylinder Height
14.25 in
Background Gas
Nitrogen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18102154
Zoro #
G0210428
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Height
14.25 in
Cylinder Diameter
3.5 in

Details

Item
Calibration Gas
Gas Name
Hydrogen Chloride
Cylinder Capacity
58 L
Gas Mixture
Hydrogen Chloride 10 ppm
Background Gas
Nitrogen
For Use With
Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244
Chemical Formula
HCL
Gas Type
Hydrogen Chloride
Standards
ADR Compliant
CAS Number
7647-01-0
Operating Temperature - Maximum
125 Degrees F
Container Type
Cylinder
Product Type
Calibration Gas
Outlet Connection Gender
Male

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.25 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Hydrogen Chloride 10 ppm, Gas Type Hydrogen Chloride, Outlet Connection Gender Male, Operating Temperature - Maximum 125 Degrees F, Product Type Calibration Gas, Chemical Formula HCL, CAS Number 7647-01-0, Background Gas Nitrogen, Standards ADR Compliant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.