Calibration Gas, Hydrogen, 103 L, 1,000 psi Max. Pressure

  • Mfr # 18103010

  • Zoro # G601052344


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Hydrogen
Cylinder Capacity
103 L
Gas Mixture
Hydrogen 1,000 ppm
Max. Pressure
1,000 psi
Cylinder Dia.
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18103010
Zoro #
G601052344
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/2 in
Cylinder Height
14.25 in
Cylinder Diameter
3.5 in

Details

Item
Calibration Gas
Gas Name
Hydrogen
Cylinder Capacity
103 L
Gas Mixture
Hydrogen 1,000 ppm
Max. Pressure
1,000 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum
Calibration Certificate
NIST
For Use With
Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244
Gas Type
Hydrogen
Standards
ADR Compliant
Chemical Formula
H2
Operating Pressure - Maximum
1,000 psi
Container Type
Cylinder
Product Type
Calibration Gas
Outlet Connection Gender
Male
CAS Number
1333-74-0

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.5 in, Cylinder Height 14.25 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Hydrogen 1,000 ppm, Gas Type Hydrogen, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula H2, CAS Number 1333-74-0, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum, Standards ADR Compliant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.