Calibration Gas, Hydrogen Sulfide, 116 L, 5/8 in-18 UNF Connection, +/-5% Accuracy

  • Mfr # 18109078

  • Zoro # G7528458


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Hydrogen Sulfide
Cylinder Capacity
116 L
Max. Pressure
1,000 psi
Cylinder Dia.
3 1/2 in
Cylinder Height
15.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18109078
Zoro #
G7528458
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/2 in
Cylinder Height
15.25 in
Connection Size
5/8 in-18 UNF
Outlet Connection Size
5/8"-18
Cylinder Diameter
3.5 in

Details

Item
Calibration Gas
Gas Name
Hydrogen Sulfide
Cylinder Capacity
116 L
Gas Mixture
Hydrogen Sulfide 25 ppm
Max. Pressure
1,000 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244
Chemical Formula
H2S
Gas Type
Hydrogen Sulfide
Standards
ADR Compliant
Outlet Connection Type
UNF
Outlet Connection Gender
Male
Product Type
Calibration Gas
CAS Number
7783-06-4
Operating Pressure - Maximum
1,000 psi
Container Type
Cylinder

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 116 L, Cylinder Diameter 3.5 in, Cylinder Height 15.25 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Hydrogen Sulfide 25 ppm, Gas Type Hydrogen Sulfide, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula H2S, CAS Number 7783-06-4, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.