Calibration Gas, Hydrogen Sulfide, 58 L, 5/8 in-18 UNF threaded collar Connection, +/-5% Accuracy

  • Mfr # 18102245

  • Zoro # G7528589


product price:  $268.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Hydrogen Sulfide
Cylinder Capacity
58 L
Max. Pressure
500 psi
Cylinder Dia.
3 1/2 in
Cylinder Height
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18102245
Zoro #
G7528589
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/2 in
Cylinder Height
14.25 in
Connection Size
5/8 in-18 UNF threaded collar
Outlet Connection Size
5/8"-18
Cylinder Diameter
3.5 in

Details

Item
Calibration Gas
Gas Name
Hydrogen Sulfide
Cylinder Capacity
58 L
Gas Mixture
Hydrogen Sulfide 50 ppm
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244
Gas Type
Hydrogen Sulfide
Chemical Formula
H2S
Standards
ADR Compliant
Outlet Connection Gender
Male
Operating Pressure - Maximum
500 psi
Product Type
Calibration Gas
Outlet Connection Type
UNF
CAS Number
7783-06-4
Container Type
Cylinder

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.25 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Hydrogen Sulfide 50 ppm, Gas Type Hydrogen Sulfide, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula H2S, CAS Number 7783-06-4, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.