Calibration Gas, Hydrogen Sulfide, 5.8 L, CGA C-10 Connection, +/-10% Accuracy

  • Mfr # 18109567

  • Zoro # G7524930


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Hydrogen Sulfide
Cylinder Capacity
5.8 L
Gas Mixture
Hydrogen Sulphide 40 ppm
Max. Pressure
1,200 psi
Cylinder Dia.
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18109567
Zoro #
G7524930
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
1 7/8 in
Cylinder Height
3.84 in
Connection Size
CGA C-10
Cylinder Diameter
1.88 in

Details

Item
Calibration Gas
Gas Name
Hydrogen Sulfide
Cylinder Capacity
5.8 L
Gas Mixture
Hydrogen Sulphide 40 ppm
Max. Pressure
1,200 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum
Accuracy
+/-10%
Calibration Certificate
Certificate of Analysis Included
For Use With
Mfr. No. 09565
Chemical Formula
H2S
Gas Type
Hydrogen Sulfide
CAS Number
7783-06-4
Outlet Connection Type
C-10
Product Type
Calibration Gas
Outlet Connection Gender
Male
Operating Pressure - Maximum
1,200 psi
Container Type
Cylinder

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 5.8 L, Cylinder Diameter 1.88 in, Cylinder Height 3.84 in, For Use With Mfr. No. 09565, Gas Mixture Hydrogen Sulphide 40 ppm, Gas Type Hydrogen Sulfide, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula H2S, CAS Number 7783-06-4, Accuracy +/-10 Percent, Background Gas Nitrogen, Calibration Certificate Certificate of Analysis Included, Cylinder Material Aluminum

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.