Calibration Gas, Hydrogen Sulfide, 650 L, CGA 330 Connection, +/-5% Accuracy

  • Mfr # 18106633

  • Zoro # G7528765


product price: $1,807.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Hydrogen Sulfide
Cylinder Capacity
650 L
Gas Mixture
Hydrogen Sulfide 25 ppm
Max. Pressure
2,000 psi
Cylinder Dia.
6 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18106633
Zoro #
G7528765
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
6 29/32 in
Cylinder Height
19.9 in
Connection Size
CGA 330
Cylinder Diameter
6.91 in

Details

Item
Calibration Gas
Gas Name
Hydrogen Sulfide
Cylinder Capacity
650 L
Gas Mixture
Hydrogen Sulfide 25 ppm
Max. Pressure
2,000 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum
Accuracy
+/-5%
Calibration Certificate
Certificate of Analysis Included
For Use With
Mfr. No. 03382, Mfr. No. 03556, Mfr. No. 05858, Mfr. No. 09242
Chemical Formula
H2S
Gas Type
Hydrogen Sulfide
Standards
ADR Compliant
CGA Number
CGA 330
CAS Number
7783-06-4
Operating Pressure - Maximum
2,000 psi
Container Type
Cylinder
Outlet Connection Gender
Female
Product Type
Calibration Gas

Description

Calibration Gas, CGA Number CGA 330, Container Type Cylinder, Cylinder Capacity 650 L, Cylinder Diameter 6.91 in, Cylinder Height 19.9 in, For Use With Mfr. No. 03382, Mfr. No. 03556, Mfr. No. 05858, Mfr. No. 09242, Gas Mixture Hydrogen Sulfide 25 ppm, Gas Type Hydrogen Sulfide, Outlet Connection Gender Female, Product Type Calibration Gas, Chemical Formula H2S, CAS Number 7783-06-4, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate Certificate of Analysis Included

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products