Calibration Gas, Hydrogen Sulfide, Oxygen, Pentane, Sulfur Dioxide, 58 L, 5/8 in-18 UNF Connection

  • Mfr # 18109179

  • Zoro # G7534146


product price:  $436.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Hydrogen Sulfide, Oxygen, Pentane, Sulfur Dioxide
Cylinder Capacity
58 L
Gas Mixture
Hydrogen sulfide 25 ppm, Oxygen 18%, Pentane (25% LEL), Sulfur Dioxide 5 ppm
Max. Pressure
500 psi
Cylinder Dia.
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18109179
Zoro #
G7534146
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/2 in
Cylinder Height
14.25 in
Connection Size
5/8 in-18 UNF
Cylinder Diameter
3.5 in
Outlet Connection Size
5/8"-18

Details

Item
Calibration Gas
Gas Name
Hydrogen Sulfide, Oxygen, Pentane, Sulfur Dioxide
Cylinder Capacity
58 L
Gas Mixture
Hydrogen sulfide 25 ppm, Oxygen 18%, Pentane (25% LEL), Sulfur Dioxide 5 ppm
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244
Standards
ADR Compliant
Gas Type
Hydrogen Sulfide, Oxygen, Pentane, Sulfur Dioxide
Chemical Formula
C5H12, H2S, O2, SO2
Product Type
Calibration Gas
Container Type
Cylinder
Outlet Connection Gender
Male
CAS Number
109-66-0, 7446-09-5, 7782-44-7, 7783-06-4
Operating Pressure - Maximum
500 psi
Outlet Connection Type
UNF

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.25 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Hydrogen sulfide 25 ppm, Oxygen 18 Percent, Pentane (25 Percent LEL), Sulfur Dioxide 5 ppm, Gas Type Hydrogen Sulfide, Oxygen, Pentane, Sulfur Dioxide, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula C5H12, H2S, O2, SO2

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.