Calibration Gas, Nitric Oxide, 58 L, 1,000 psi Max. Pressure

  • Mfr # 18102153

  • Zoro # G401052339


product price:  $631.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Nitric Oxide
Cylinder Capacity
58 L
Gas Mixture
Hydrogen Cyanide 10 ppm
Max. Pressure
1,000 psi
Cylinder Dia.
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18102153
Zoro #
G401052339
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/2 in
Cylinder Height
14.25 in
Cylinder Diameter
3.5 in

Details

Item
Calibration Gas
Gas Name
Nitric Oxide
Cylinder Capacity
58 L
Gas Mixture
Hydrogen Cyanide 10 ppm
Max. Pressure
1,000 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum
Calibration Certificate
NIST
For Use With
Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244
Gas Type
Nitric Oxide
Chemical Formula
NO
Standards
ADR Compliant
Container Type
Cylinder
Product Type
Calibration Gas
Outlet Connection Gender
Male
CAS Number
10102-43-9
Operating Pressure - Maximum
1,000 psi

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.25 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Hydrogen Cyanide 10 ppm, Gas Type Nitric Oxide, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula NO, CAS Number 10102-43-9, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum, Standards ADR Compliant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.