Calibration Gas, Nitrogen, 34 L, 1,000 psi Max. Pressure

  • Mfr # 18102248

  • Zoro # G201052348


product price: $66.29
/ea

Key Features

Gas Name
Nitrogen
Cylinder Capacity
34 L
Gas Mixture
Balance Nitrogen
Max. Pressure
1,000 psi
Cylinder Dia.
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18102248
Zoro #
G201052348
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/2 in
Cylinder Height
14.25 in
Cylinder Diameter
3.5 in

Details

Item
Calibration Gas
Gas Name
Nitrogen
Cylinder Capacity
34 L
Gas Mixture
Balance Nitrogen
Max. Pressure
1,000 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum
Calibration Certificate
NIST
For Use With
Mfr. No. 00933, Mfr. No. 03564, Mfr. No. 05866, Mfr. No. 09243
Gas Type
Nitrogen
Chemical Formula
N2
Operating Pressure - Maximum
1,000 psi
Product Type
Calibration Gas
CGA Number
CGA 600
Outlet Connection Gender
Female
Container Type
Cylinder
CAS Number
7727-37-9

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.5 in, Cylinder Height 14.25 in, For Use With Mfr. No. 00933, Mfr. No. 03564, Mfr. No. 05866, Mfr. No. 09243, Gas Type Nitrogen, Outlet Connection Gender Female, Product Type Calibration Gas, Chemical Formula N2, CAS Number 7727-37-9, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum, Operating Pressure - Maximum 1,000 psi

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.