Calibration Gas, Nitrogen Dioxide, 116 L, 5/8 in-18 UNF, INT, THD Connection, +/-5% Accuracy

  • Mfr # 18109084

  • Zoro # G7534660


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Nitrogen Dioxide
Cylinder Capacity
116 L
Gas Mixture
Nitrogen Dioxide 25 ppm
Max. Pressure
1,000 psi
Cylinder Dia.
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18109084
Zoro #
G7534660
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/2 in
Cylinder Height
15.25 in
Connection Size
5/8 in-18 UNF, INT, THD
Outlet Connection Size
5/8"-18
Cylinder Diameter
3.5 in

Details

Item
Calibration Gas
Gas Name
Nitrogen Dioxide
Cylinder Capacity
116 L
Gas Mixture
Nitrogen Dioxide 25 ppm
Max. Pressure
1,000 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum
Accuracy
+/-5%
Calibration Certificate
Included
For Use With
Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244
Standards
ADR Compliant
Chemical Formula
NO2
Gas Type
Nitrogen Dioxide
Operating Pressure - Maximum
1,000 psi
Product Type
Calibration Gas
Container Type
Cylinder
CAS Number
10102-44-0
Outlet Connection Type
UNF
Outlet Connection Gender
Male

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 116 L, Cylinder Diameter 3.5 in, Cylinder Height 15.25 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Nitrogen Dioxide 25 ppm, Gas Type Nitrogen Dioxide, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula NO2, CAS Number 10102-44-0, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate Included

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.