Calibration Gas, Phosphine, 34 L, 5/8 in-18 UNF Connection, +/-5% Accuracy, 500 psi Max. Pressure

  • Mfr # 18107805

  • Zoro # G7528616


product price:  $628.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Phosphine
Cylinder Capacity
34 L
Max. Pressure
500 psi
Cylinder Dia.
2 9/10 in
Cylinder Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18107805
Zoro #
G7528616
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 9/10 in
Cylinder Height
11 in
Connection Size
5/8 in-18 UNF
Cylinder Diameter
2.9 in
Outlet Connection Size
5/8"-18

Details

Item
Calibration Gas
Gas Name
Phosphine
Cylinder Capacity
34 L
Gas Mixture
Phosphine 5 ppm
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244
Gas Type
Phosphine
Standards
ADR Compliant
Chemical Formula
PH3
Container Type
Cylinder
CAS Number
7803-51-2
Outlet Connection Type
UNF
Product Type
Calibration Gas
Outlet Connection Gender
Male
Operating Pressure - Maximum
500 psi

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 11 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Phosphine 5 ppm, Gas Type Phosphine, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula PH3, CAS Number 7803-51-2, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.