Zoro Homepage

Calibration Kit, 103L

  • Mfr # 18102270

  • Zoro # G7535360


product price: $482.99
/ea
Free Shipping & Returns

Key Features

For Use With
Calibrating and bump testing ISC instruments
Flow Rate
0.5 lpm
Material
Steel
Includes
Carrying Case, Flow Regulator, Non-Refillable Cylinders
Gas Type
CH4, CO, O2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18102270
Zoro #
G7535360
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Size
103 L
Height
14 in
Length
3 1/4 in
Length (Straight Wireway)
3 1/4 in
Test Stand Height
14 in

Details

Item
Calibration Kit
For Use With
Calibrating and bump testing ISC instruments
Flow Rate
0.5 lpm
Material
Steel
Includes
Carrying Case, Flow Regulator, Non-Refillable Cylinders
Gas Type
CH4, CO, O2
Standards
NIST Certified
Temp. Range
-55 Degrees to 52 Degrees C
Cylinder Capacity
103 L
Shut Off
Manual
Status Indicator
Pressure Gauge
Resolution
Carbon Monoxide 100 ppm
Product Type
Calibration Kit
Series
Radius BZ1, Ventis MX4, Ventis MX6, Ventis Pro5
Data Logger
No
Test Stand Material
Steel
For Cylinder Volume
103 L
Sub-Brand
Industrial Scientific
Operating Temperature - Maximum
125.6 Degrees F
Operating Temperature - Minimum
-67 Degrees F
Flow Rate - Maximum
0.5 lpm
Compatible Systems and Services
None
For Gas Type
Carbon Monoxide, Dioxygen, Methane
Chemical Formula
CO, O2
Mount Type
Freestanding
Communication Protocol
None

Description

Calibration Kit, Product Type Calibration Kit, Standards NIST Certified, Includes Carrying Case, Flow Regulator, Non-Refillable Cylinders, Mounting Location Tabletop, Visual Alert Type Not Applicable, Mount Type Freestanding, Communication Protocol None, Data Logger No, Compatible Systems and Services None, Digital Memory Capacity Not Applicable, Display Screen Type Not Applicable, Series Radius BZ1, Ventis MX4, Ventis MX6, Ventis Pro5, Sub-Brand Industrial Scientific, Cylinder Capacity 103 L

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.