Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibration Kit, 58L

  • Mfr # 18102188

  • Zoro # G7533884


product price: $700.99
/ea
Free Shipping & Returns

Key Features

For Use With
Calibrating and bump testing ISC instruments
Flow Rate
0.5 lpm
Material
Aluminum
Includes
Carrying Case, Flow Regulator, NIST Traceable Span Gases, Non-Refillable Cylinders
Gas Type
C5H12, H2S, O2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18102188
Zoro #
G7533884
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Size
58 L
Length
3 1/2 in
Height
14 1/4 in
Length (Straight Wireway)
3 1/2 in
Test Stand Height
14.25 in

Details

Item
Calibration Kit
For Use With
Calibrating and bump testing ISC instruments
Flow Rate
0.5 lpm
Material
Aluminum
Includes
Carrying Case, Flow Regulator, NIST Traceable Span Gases, Non-Refillable Cylinders
Gas Type
C5H12, H2S, O2
Standards
ADR Compliant
Status Indicator
Pressure Gauge
Cylinder Capacity
58 L
Shut Off
Manual
Temp. Range
-14 Degrees to 52 Degrees C
Resolution
25 ppm
Product Type
Calibration Kit
For Cylinder Volume
58 L
Chemical Formula
C5H12, H2S, O2
Compatible Systems and Services
None
Operating Temperature - Minimum
6.8 Degrees F
Data Logger
No
Communication Protocol
None
Sub-Brand
Industrial Scientific
For Gas Type
Dioxygen, Hydrogen Sulfide, Pentane
Test Stand Material
Aluminum
Operating Temperature - Maximum
125.6 Degrees F
Series
Radius BZ1, Ventis MX4, Ventis MX6, Ventis Pro5
Mount Type
Freestanding
Flow Rate - Maximum
0.5 lpm

Description

Calibration Kit, Product Type Calibration Kit, Standards ADR Compliant, Includes Carrying Case, Flow Regulator, NIST Traceable Span Gases, Non-Refillable Cylinders, Mounting Location Tabletop, Visual Alert Type Not Applicable, Mount Type Freestanding, Communication Protocol None, Data Logger No, Compatible Systems and Services None, Digital Memory Capacity Not Applicable, Display Screen Type Not Applicable, Series Radius BZ1, Ventis MX4, Ventis MX6, Ventis Pro5, Sub-Brand Industrial Scientific

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.