Zoro Homepage
This item is Discontinued.
Industrial Scientific Calibration Station, Width 6" 18105965-010

Calibration Station, Width 6" (Discontinued)

  • Mfr # 18105965-010
  • Zoro # G3138186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18105965-010
Zoro #
G3138186
UPC #
-
Country of Origin
United States

Dimensions

Length (Straight Wireway)
4"

Details

Item
Calibration Station
Includes
Sampling Pump
Features
Memory Storage Up To 150 Bump Test And Calibration Reports Before Overwrite, Battery Charging
Flow Rate
0.25Lpm
Industry Type
Healthcare
Voltage
120V AC
For Use With
M40 Multi Gas Detectors
Status Indicator
LED

Description

Calibration Station

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.