Zoro Homepage

Card Reader

  • Mfr # 18105684

  • Zoro # G6876012


product price: $125.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 18102509, Mfr. No. 18103549, Mfr. No. 18103556, Mfr. No. 18103564, Mfr. No. 18105833, Mfr. No. 18105841, Mfr. No. 18105858, Mfr. No. 18105866
Features
Wall Mountable
Width
2 1/2 in
Status Indicator
No
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18105684
Zoro #
G6876012
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
2 1/2 in
Height
3 in
Depth
1 in

Details

Item
Card Reader
For Use With
Mfr. No. 18102509, Mfr. No. 18103549, Mfr. No. 18103556, Mfr. No. 18103564, Mfr. No. 18105833, Mfr. No. 18105841, Mfr. No. 18105858, Mfr. No. 18105866
Features
Wall Mountable
Status Indicator
No
Includes
Connecting Hardware
Series
DSX, DSXi, DSXL

Description

Card Reader, Product Type Gas Reader, Series DSX, DSXi, DSXL, Features Wall Mountable, For Use With Mfr. No. 18102509, Mfr. No. 18103549, Mfr. No. 18103556, Mfr. No. 18103564, Mfr. No. 18105833, Mfr. No. 18105841, Mfr. No. 18105858, Mfr. No. 18105866, Includes Connecting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.