Zoro Homepage

Carrying Case, Leather, Black

  • Mfr # 18108811

  • Zoro # G6787767


product price: $198.99
/ea
Free Shipping & Returns

Key Features

For Use With
VTS-K1232110101, VTS-K1232111101, VTS-K5232110101, VTS-K5232111101
Color
Black
Exterior Width
1.5 in
Includes
Clip, Strap
Features
Display Window
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18108811
Zoro #
G6787767
UPC #
-
Country of Origin
United States

Dimensions

Exterior Width
1.5 in
Exterior Length
2.33 in
Exterior Depth
4 in
Exterior Height
4 in

Details

Item
Carrying Case
For Use With
VTS-K1232110101, VTS-K1232111101, VTS-K5232110101, VTS-K5232111101
Color
Black
Includes
Clip, Strap
Features
Display Window
Construction
Leather
Housing Material
Leather
Resistance Properties
Water Resistant

Description

Carrying Case, Product Type Carrying Case, Series Not Applicable, Resistance Properties Water Resistant, For Use With VTS-K1232110101, VTS-K1232111101, VTS-K5232110101, VTS-K5232111101, Housing Material Leather, Color Black, Exterior Height 4 in, Exterior Length 2.33 in, Exterior Width 1.5 in, Features Display Window, Includes Clip, Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.