Zoro Homepage

Carrying Case, Nylon, Black

  • Mfr # 18109203

  • Zoro # G6474806


product price: $1,626.99
/ea
Free Shipping & Returns

Key Features

For Use With
18100060-1, 18100060-2, 18100060-3, 18106302-ABC, 18106724-ABC, 18108630-ABC, MX6-K0030101, MX6-K0030301, MX6-K0230101, MX6-K0230301, MX6-K1030101, MX6-K1030301, MX6-K103Q211, MX6-K1230101, MX6-K1230111, MX6-K1230301, MX6-K123R211, VTS-K1232100101, VTS-K1232101101, VTS-K1232110101, VTS-K1232111101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101
Color
Black
Exterior Width
12.5 in
Includes
Clip, Strap
Construction
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18109203
Zoro #
G6474806
UPC #
-
Country of Origin
Canada

Dimensions

Exterior Width
12.5 in
Exterior Length
18 in
Exterior Depth
13 in
Exterior Height
13 in

Details

Item
Carrying Case
For Use With
18100060-1, 18100060-2, 18100060-3, 18106302-ABC, 18106724-ABC, 18108630-ABC, MX6-K0030101, MX6-K0030301, MX6-K0230101, MX6-K0230301, MX6-K1030101, MX6-K1030301, MX6-K103Q211, MX6-K1230101, MX6-K1230111, MX6-K1230301, MX6-K123R211, VTS-K1232100101, VTS-K1232101101, VTS-K1232110101, VTS-K1232111101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101
Color
Black
Includes
Clip, Strap
Construction
Nylon
Features
Rugged Design, Weather Resistant
Housing Material
Nylon
Series
iNet
Resistance Properties
Water Resistant

Description

Carrying Case, Product Type Carrying Case, Series iNet, Resistance Properties Water Resistant, For Use With 18100060-1, 18100060-2, 18100060-3, 18106302-ABC, 18106724-ABC, 18108630-ABC, MX6-K0030101, MX6-K0030301, MX6-K0230101, MX6-K0230301, MX6-K1030101, MX6-K1030301, MX6-K103Q211, MX6-K1230101, MX6-K1230111, MX6-K1230301, MX6-K123R211, VTS-K1232100101, VTS-K1232101101, VTS-K1232110101, VTS-K1232111101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101, Housing Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.