Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charger w/Datalink Cable

  • Mfr # 18108209

  • Zoro # G8541197


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Features
Single-Unit Charger with Datalink
For Use With
Industrial Scientific Ventis Gas Detectors
Overall Width
4.08 in
Overall Height
2.83 in
Width
4 5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18108209
Zoro #
G8541197
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Width
4.08 in
Overall Height
2.83 in
Width
4 5/64 in
Height
2 53/64 in
Length
4 5/16 in
Overall Length
4.31 in

Details

Item
Battery Charger
Features
Single-Unit Charger with Datalink
For Use With
Industrial Scientific Ventis Gas Detectors
Includes
PC Connection Cable, Software
Product Type
Battery Charger
For Battery Chemistry
Lithium Ion
For Number of Units
1
Series
Ventis MX4, Ventis Pro18
Battery Chemistry
Lithium Ion

Description

Battery Charger, Product Type Battery Charger, Features Single-Unit Charger with Datalink, Series Ventis MX4, Ventis Pro18, For Battery Chemistry Lithium Ion, For Number of Units 1, For Use With Industrial Scientific Ventis Gas Detectors, Includes PC Connection Cable, Software, Overall Height 2.83 in, Overall Length 4.31 in, Overall Width 4.08 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.