Conversion Kit, Asp to Diff, Black
Mfr # 17152828-01
Zoro # G6673362
product price: $103.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. VTS-K1231100101, Mfr. No. VTS-K1231101101, Mfr. No. VTS-K1232100101, Mfr. No. VTS-K1232101101, Mfr. No. VTS-K1232110101, Mfr. No. VTS-K1232111101, Mfr. No. VTS-K5232100101, Mfr. No. VTS-K5232101101, Mfr. No. VTS-K5232110101, Mfr. No. VTS-K5232111101
Color
Black
Length
8 in
Includes
Cal-Cup, Cover, Lock Washer, Screw, Spacer, Suspender Clip, Tubing
Features
Complete Conversion Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17152828-01
Zoro #
G6673362
UPC #
-
Country of Origin
United States
Dimensions
Length
8 in
Height
5 in
Width
8 in
Depth
3 in
Overall Length
8 in
Overall Width
8 in
Overall Depth
3 in
Overall Height
5 in
Details
Item
Conversion Kit
For Use With
Mfr. No. VTS-K1231100101, Mfr. No. VTS-K1231101101, Mfr. No. VTS-K1232100101, Mfr. No. VTS-K1232101101, Mfr. No. VTS-K1232110101, Mfr. No. VTS-K1232111101, Mfr. No. VTS-K5232100101, Mfr. No. VTS-K5232101101, Mfr. No. VTS-K5232110101, Mfr. No. VTS-K5232111101
Color
Black
Includes
Cal-Cup, Cover, Lock Washer, Screw, Spacer, Suspender Clip, Tubing
Features
Complete Conversion Kit
Industry Type
Healthcare
Status Indicator
No
Power Source
Manual/Non-Powered
Product Type
Conversion Kit
Series
Ventis(R) MX4, Ventis(R) Pro5
Description
Conversion Kit, Product Type Conversion Kit, Series Ventis(R) MX4, Ventis(R) Pro5, Color Black, Features Complete Conversion Kit, Overall Depth 3 in, For Use With Mfr. No. VTS-K1231100101, Mfr. No. VTS-K1231101101, Mfr. No. VTS-K1232100101, Mfr. No. VTS-K1232101101, Mfr. No. VTS-K1232110101, Mfr. No. VTS-K1232111101, Mfr. No. VTS-K5232100101, Mfr. No. VTS-K5232101101, Mfr. No. VTS-K5232110101, Mfr. No. VTS-K5232111101, Includes Cal-Cup, Cover, Lock Washer, Screw, Spacer, Suspender Clip, Tubing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.