Zoro Homepage

Docking Station, 34/58/103L Cylinder

  • Mfr # 18109396-131

  • Zoro # G6140191


product price: $2,676.99
/ea
Free Shipping & Returns

Key Features

For Use With
SafeCore Gas Detectors
Length
10 3/4 in
Features
Auto Detect Calibration Gas Type and Expiration Date Upon Cylinder Connection, DSX Standalone Requires No PC or Network Connection, DSX-L Local Server Provides Server-Based Record Storage, Fleet Management and Automated Maintenance and Custom Data Reporting, DSXi Cloud-Connected Provides Cloud-Based Record Storage with Automatic File Back-Up, Fleet Management and Automated Maintenance and Notifications Through iNet Control, Email Alerts and Notifications Provide Information on Worker Exposure, Instrument Usage and Instrument Service Needs, Print Bump Test and Calibration Certificates for Hot Work and Confined Space Entry
Gas Type
CH4, CO, H2S, HCN, O2
Height
9 31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18109396-131
Zoro #
G6140191
UPC #
-
Country of Origin
United States

Dimensions

Length
10 3/4 in
Height
9 31/32 in
Cylinder Size
34 L, 58 L, 103 L
Width
6 21/32 in
Test Stand Width
6.65 in
Test Stand Height
10.75 in
Manufacturer Warranty Length
2 yr
Test Stand Depth
10.75 in

Details

Item
Docking Station
For Use With
SafeCore Gas Detectors
Features
Auto Detect Calibration Gas Type and Expiration Date Upon Cylinder Connection, DSX Standalone Requires No PC or Network Connection, DSX-L Local Server Provides Server-Based Record Storage, Fleet Management and Automated Maintenance and Custom Data Reporting, DSXi Cloud-Connected Provides Cloud-Based Record Storage with Automatic File Back-Up, Fleet Management and Automated Maintenance and Notifications Through iNet Control, Email Alerts and Notifications Provide Information on Worker Exposure, Instrument Usage and Instrument Service Needs, Print Bump Test and Calibration Certificates for Hot Work and Confined Space Entry
Gas Type
CH4, CO, H2S, HCN, O2
Material
Plastic
Shut Off
Automatic
Status Indicator
LCD Display
Includes
Charger
Temp. Range
0 Degrees to 50 Degrees C
Industry Type
Healthcare
Flow Rate
0.5 lpm
Voltage
100 to 240V AC
Standards
UL / CE
Cylinder Capacity
34 L/58 L/103 L
Power Source
DC Adapter
Display Screen Type
LCD Dot Matrix
Operating Temperature - Maximum
122 Degrees F
Mount Type
Freestanding
For Cylinder Volume
34 L, 58 L, 103 L
Test Stand Material
Plastic
Series
Radius BZ1
Alert Type
Digital Display
Communication Protocol
Ethernet
For Gas Type
Carbon Monoxide, Dioxygen, Hydrogen Cyanide, Hydrogen Sulfide, Methane
Data Logger
Yes
Operating Frequency
50 to 60 Hz
Digital Memory Capacity
Cloud Connectivity
Display Type
Digital
Chemical Formula
CH4, CO, H2S, HCN, O2
Operating Temperature - Minimum
32 Degrees F
Visual Alert Type
LCD
Compatible Detector Model/Series
SafeCore
Compatible Systems and Services
Cloud Connectivity
Flow Rate - Maximum
550 mL/min
Operating Voltage
100 to 240V AC

Description

Docking Station, Product Type All-In-One Dock Station, Standards UL / CE, Includes Charger, Mounting Location Tabletop, Visual Alert Type LCD, Display Type Digital, Power Source DC Adapter, Mount Type Freestanding, Communication Protocol Ethernet, Data Logger Yes, Compatible Systems and Services Cloud Connectivity, Digital Memory Capacity Cloud Connectivity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.