Zoro Homepage

Docking Station, 34/58/103L Cylinder

  • Mfr # 18109396-161

  • Zoro # G6140167


product price: $3,668.99
/ea
Free Shipping & Returns

Key Features

For Use With
SafeCore Gas Detectors
Length
10 3/4 in
Material
Plastic
Shut Off
Automatic
Industry Type
Healthcare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18109396-161
Zoro #
G6140167
UPC #
-
Country of Origin
United States

Dimensions

Length
10 3/4 in
Cylinder Size
34 L, 58 L, 103 L
Height
9 31/32 in
Width
6 21/32 in
Test Stand Width
6.65 in
Manufacturer Warranty Length
2 yr
Test Stand Height
10.75 in
Test Stand Depth
10.75 in

Details

Item
Docking Station
For Use With
SafeCore Gas Detectors
Material
Plastic
Shut Off
Automatic
Industry Type
Healthcare
Status Indicator
LCD Display
Flow Rate
0.5 lpm
Voltage
100 to 240V AC
Temp. Range
0 Degrees to 50 Degrees C
Features
Auto Detect Calibration Gas Type and Expiration Date Upon Cylinder Connection, DSX Standalone Requires No PC or Network Connection, DSX-L Local Server Provides Server-Based Record Storage, Fleet Management and Automated Maintenance and Custom Data Reporting, DSXi Cloud-Connected Provides Cloud-Based Record Storage with Automatic File Back-Up, Fleet Management and Automated Maintenance and Notifications Through iNet Control, Email Alerts and Notifications Provide Information on Worker Exposure, Instrument Usage and Instrument Service Needs, Print Bump Test and Calibration Certificates for Hot Work and Confined Space Entry
Gas Type
CH4, CO, H2S, HCN, O2
Includes
Charger
Cylinder Capacity
34 L/58 L/103 L
Power Source
DC Adapter
Standards
UL / CE
Chemical Formula
CH4, CO, H2S, HCN, O2
Mount Type
Freestanding
Operating Temperature - Minimum
32 Degrees F
For Gas Type
Carbon Monoxide, Dioxygen, Hydrogen Cyanide, Hydrogen Sulfide, Methane
Display Type
Digital
Compatible Systems and Services
Cloud Connectivity
Data Logger
Yes
Digital Memory Capacity
Cloud Connectivity
Operating Frequency
50 to 60 Hz
Visual Alert Type
LCD
Test Stand Material
Plastic
Operating Temperature - Maximum
122 Degrees F
Display Screen Type
LCD Dot Matrix
Alert Type
Digital Display
Flow Rate - Maximum
550 mL/min
Compatible Detector Model/Series
SafeCore
Communication Protocol
Ethernet
For Cylinder Volume
34 L, 58 L, 103 L
Series
Radius BZ1
Operating Voltage
100 to 240V AC

Description

Docking Station, Product Type All-In-One Dock Station, Standards UL / CE, Includes Charger, Mounting Location Tabletop, Visual Alert Type LCD, Display Type Digital, Power Source DC Adapter, Mount Type Freestanding, Communication Protocol Ethernet, Data Logger Yes, Compatible Systems and Services Cloud Connectivity, Digital Memory Capacity Cloud Connectivity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.