Zoro Homepage

Dual Gas Detector Replacement Sensor

  • Mfr # 17160208

  • Zoro # G901800263


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Detects
Carbon Monoxide With Low Hydrogen Cross-Sensitivity
Sensor Range
0 to 1000 ppm
Resolution
1 ppm
Temp. Range
-20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F
For Use With
Tango TX2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17160208
Zoro #
G901800263
UPC #
-
Country of Origin
United States

Details

Item
Gas Detector Sensor
Detects
Carbon Monoxide With Low Hydrogen Cross-Sensitivity
Sensor Range
0 to 1000 ppm
Resolution
1 ppm
Temp. Range
-20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F
For Use With
Tango TX2
Chemical Formula
CO, H2
Operating Temperature - Maximum
122 Degrees F
Measurement Range
0 to 1,000 ppm
T90 Response Time
18 sec
Operating Temperature - Minimum
-20 Degrees F
Gas Detected
Carbon Monoxide, Hydrogen - low
Sensor Life
2 yr
For Detector Type
Portable
Series
Tango TX2
T50 Response Time
9 sec
Sensor Type
Electrochemical
Compatible Detector Model/Series
Tango TX2
Features
Immediate Configuration and Detection Upon Switching A Sensor, Interchangeable Sensors

Description

Gas Detector Sensor, Gas Detected Carbon Monoxide, Hydrogen - low, Measurement Range 0 to 1,000 ppm, Compatible Detector Model/Series Tango TX2, Compatible Detector Grainger Part Number 782KK5, Sensor Type Electrochemical, For Detector Type Portable, T90 Response Time 18 sec, Sensor Life 2 yr, Series Tango TX2, Features Immediate Configuration and Detection Upon Switching A Sensor, Interchangeable Sensors, Resolution 1 ppm, T50 Response Time 9 sec, Operating Temperature - Maximum 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.