Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Cylinder Holder, Wall Mount

  • Mfr # 17124348

  • Zoro # G7536033


product price: $153.99
/ea
Free Shipping & Returns

Key Features

For Use With
116L Gas Cylinders, 34L Gas Cylinders, 552L Gas Cylinders, 58L Gas Cylinders
Industry Type
Healthcare
Width
6 1/2 in
Height
13 in
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17124348
Zoro #
G7536033
UPC #
-
Country of Origin
United States

Dimensions

Width
6 1/2 in
Height
13 in
Depth
3 in
Overall Depth
3 in
Overall Width
6.5 in
Overall Height
13 in

Details

Item
Gas Cylinder Holder
For Use With
116L Gas Cylinders, 34L Gas Cylinders, 552L Gas Cylinders, 58L Gas Cylinders
Industry Type
Healthcare
Status Indicator
No
Features
Wall/DeskMount
Includes
Wall/Desk Mount
Sub-Brand
Industrial Scientific

Description

Gas Cylinder Holder, Product Type Cylinder Holder, Sub-Brand Industrial Scientific, For Use With 116L Gas Cylinders, 34L Gas Cylinders, 552L Gas Cylinders, 58L Gas Cylinders, Includes Wall/Desk Mount, Overall Depth 3 in, Overall Height 13 in, Overall Width 6.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.