GasDetectorSensor, Electrochem, H2
- Mfr # 17124975-C
- Zoro # G523357510
product price:Â
$
1,028.99
/ea
Free Shipping & Returns
Key Features
Compatible Detector Manufacturer Part Number
17124975-C
Gas Detected
Hydrogen
Resolution
Hydrogen 1 ppm
Sensor Type
Electrochemical
For Detector Type
Portable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17124975-C
- Zoro #
- G523357510
- UPC #
- -
- Country of Origin
- United States
Details
- Compatible Detector Manufacturer Part Number
- 17124975-C
- Gas Detected
- Hydrogen
- Resolution
- Hydrogen 1 ppm
- Sensor Type
- Electrochemical
- For Detector Type
- Portable
- Item
- Gas Detector Sensor
- Sub-Brand
- Industrial Scientific
- Measurement Range
- Hydrogen (0 to 2,000 ppm)
Description
Gas Detector Sensor, Gas Detected Hydrogen, Measurement Range Hydrogen (0 to 2,000 ppm), Compatible Detector Grainger Part Number 417ZJ9, Sensor Type Electrochemical, For Detector Type Portable, Compatible Detector Manufacturer Part Number 17124975-C, Sub-Brand Industrial Scientific, Resolution Hydrogen 1 ppm
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.