GasDetectorSensor, Electrochem, H2S/CO
- Mfr # 17156919
- Zoro # G4442999
product price:Â
$
1,605.99
/ea
Free Shipping & Returns
Key Features
For Use With
Ventis Pro 5 Series
Resolution
Carbon Monoxide 0.01% vol/vol, Hydrogen Sulfide 1% vol/vol
Temp. Range
-40 Degrees to 122 Degrees F (-40 Degrees to 50 Degrees C)
Detects
Carbon Monoxide, Hydrogen Sulfide
Chemical Formula
CO, H2S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17156919
- Zoro #
- G4442999
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Gas Detector Sensor
- For Use With
- Ventis Pro 5 Series
- Resolution
- Carbon Monoxide 0.01% vol/vol, Hydrogen Sulfide 1% vol/vol
- Temp. Range
- -40 Degrees to 122 Degrees F (-40 Degrees to 50 Degrees C)
- Detects
- Carbon Monoxide, Hydrogen Sulfide
- Chemical Formula
- CO, H2S
- Industry Type
- Healthcare
- Sensor Range
- CO 0 to 1500 ppm, H2S 0 to 500 ppm
- Series
- Ventis Pro4, Ventis Pro5
- Measurement Range
- Carbon Monoxide (0 to 1,500 ppm), Hydrogen Sulfide (0 to 500 ppm)
- Compatible Detector Model/Series
- Ventis Pro4, Ventis Pro5
- For Detector Type
- Portable
- Sensor Life
- 2 yr
- Operating Temperature - Minimum
- -40 Degrees F
- Gas Detected
- Carbon Monoxide, Hydrogen Sulfide
- Operating Temperature - Maximum
- 122 Degrees F
- Sensor Type
- Electrochemical
- Compatible Detector Manufacturer Part Number
- 17156919
Description
Gas Detector Sensor, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Measurement Range Carbon Monoxide (0 to 1,500 ppm), Hydrogen Sulfide (0 to 500 ppm), Compatible Detector Model/Series Ventis Pro4, Ventis Pro5, Compatible Detector Grainger Part Number 49KA05, Sensor Type Electrochemical, For Detector Type Portable, Sensor Life 2 yr, Series Ventis Pro4, Ventis Pro5, Resolution Carbon Monoxide 0.01 Percent vol/vol, Hydrogen Sulfide 1 Percent vol/vol, Operating Temperature - Maximum 122 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.