Shop INDUSTRIAL SCIENTIFIC
See all product information
Create Account
GasDetectorSensor, Electrochem, NO2
- Mfr # 17124983-4
- Zoro # G7363632
product price:Â
$
611.99
/ea
Free Shipping & Returns
Key Features
Gas Detected
Nitrogen Dioxide
Sensor Range
0 to 150 ppm
Series
GasBadge Pro
Chemical Formula
NO2
Industry Type
Healthcare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17124983-4
- Zoro #
- G7363632
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Gas Detector Sensor
- Gas Detected
- Nitrogen Dioxide
- Sensor Range
- 0 to 150 ppm
- Series
- GasBadge Pro
- Chemical Formula
- NO2
- Industry Type
- Healthcare
- For Use With
- GasBadge Pro Single-Gas Air Monitors
- Temp. Range
- -40 Degrees to 140 Degrees F (-40 Degrees to 60 Degrees C)
- Resolution
- 0.1 ppm
- Sensor Life
- 1 yr
- Measurement Range
- 0 to 150 ppm
- Operating Temperature - Maximum
- 140 Degrees F
- Sensor Type
- Electrochemical
- Operating Temperature - Minimum
- -40 Degrees F
- For Detector Type
- Portable
- Compatible Detector Model/Series
- GasBadge Pro
- Compatible Detector Manufacturer Part Number
- 17124983-4
Description
Gas Detector Sensor, Gas Detected Nitrogen Dioxide, Measurement Range 0 to 150 ppm, Compatible Detector Model/Series GasBadge Pro, Compatible Detector Grainger Part Number 9RZF1, Sensor Type Electrochemical, For Detector Type Portable, Sensor Life 1 yr, Series GasBadge Pro, Resolution 0.1 ppm, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum -40 Degrees F, Chemical Formula NO2
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.