Motorized Sample Draw Pump, Li-Ion Ext
Mfr # 18109162-2011
Zoro # G6694441
product price: $1,096.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-4 Degrees to 122 Degrees F
Power Source
Battery
Includes
Sample Draw Pump
For Use With
MX4
Flow Rate - Maximum
0.27 lpm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18109162-2011
Zoro #
G6694441
UPC #
-
Country of Origin
United States
Details
Item
Motorized Sample Draw Pump
Temp. Range
-4 Degrees to 122 Degrees F
Power Source
Battery
Includes
Sample Draw Pump
For Use With
MX4
Flow Rate - Maximum
0.27 lpm
Features
36 hr Run Time
Product Type
Motorized Sample Draw Pump
Battery Chemistry
Lithium Ion
Series
Ventis MX4, Ventis Pro5
Standards
CSA Approved, UL
Draw Capacity
50 sq ft
Operating Temperature - Minimum
-4 Degrees F
Includes Batteries
Yes
Operating Temperature - Maximum
122 Degrees F
Pump Housing Color
Black
Flow Rate
0.27 lpm
Description
Motorized Sample Draw Pump, Product Type Motorized Sample Draw Pump, Power Source Battery, Includes Sample Draw Pump, Series Ventis MX4, Ventis Pro5, Pump Housing Color Black, Draw Capacity 50 sq ft, Features 36 hr Run Time, For Use With MX4, Standards CSA Approved, UL, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Flow Rate - Maximum 0.27 lpm
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.